Littelfuse LFJ60060-3CID Fuse Block, 60A, 600VAC, Class J, 3P, With Indication, Box Lug

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LFJ60060-3CID
  • Rexel Part Number:

    587654
  • UPC:

    079458181876

Fuse Block with Indication, Class J, 3 Pole, 60 Amp, 600 VAC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #2 Copper. DIN Rail Mountable.

$ 75.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LFJ60060-3CID

Rexel Part # 587654

UPC 079458181876

UNSPSC 39121629

Amps 60

Class J

Mounting Panel

Poles 3

Type Fuse Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch