Littelfuse LFR25030-2S Fuse Block, 30A, 250VAC, Class R, 2P, Screw Terminals

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LFR25030-2S
  • Rexel Part Number:

    615996
  • UPC:

    07945818173

Fuse Block, Class R, 2 Pole, 30 Amp, 250 Volt AC, Screw Terminal, Wire Size: 10 AWG to 14 AWG, Copper Only

$ 16.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LFR25030-2S

Rexel Part # 615996

UPC 07945818173

UNSPSC 39121629

Amps 30

Class R

Family / Style LFR

Mounting Panel

Poles 2

Type Fuse Block

Volts AC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch