Littelfuse LFR25060-3CID 60A, 3P, 250V, Class R Fuse Block

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LFR25060-3CID
  • Rexel Part Number:

    615954
  • UPC:

    079458181678

Fuse Block with Indication, Class R, 3 Pole, 60 Amp, 250V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #2 Copper or Aluminum. DIN Rail Mountable.

$ 45.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LFR25060-3CID

Rexel Part # 615954

UPC 079458181678

UNSPSC 39121629

Amps 60

Class R

Mounting Box Lug

Poles 3

Type Fuse Block

Volts AC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch