Littelfuse LFR25100-3CID Fuse Block, 100A, 3P, 250VAC, Class R

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LFR25100-3CID
  • Rexel Part Number:

    636504
  • UPC:

    079458181654

Fuse Block with Indication, Class R, 3 Pole, 100 Amp, 250V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #8 Copper or Aluminum. DIN Rail Mountable.

$ 106.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LFR25100-3CID

Rexel Part # 636504

UPC 079458181654

UNSPSC 39121629

Amps 100

Class R

Mounting Box Lug

Poles 3

Type Fuse Block

Volts AC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch