Littelfuse LFR60030-3CID 30A, 3P, 600V, Class R Fuse Block

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LFR60030-3CID
  • Rexel Part Number:

    615981
  • UPC:

    079458181524

Fuse Block with Indication, Class R, 3 Pole, 30 Amp, 600V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #10 Copper or Aluminum. DIN Rail Mountable.

$ 45.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LFR60030-3CID

Rexel Part # 615981

UPC 079458181524

UNSPSC 39121629

Amps 30

Class R

Mounting Box Lug

Poles 3

Type Fuse Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch