Littelfuse LFR600302SID Fuse Block, 30A, 600VAC, Class R, 2P, Screw Terminals

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LFR600302SID
  • Rexel Part Number:

    615964
  • UPC:

    07945818153

Fuse Block, Class R, 2 Pole, 30 Amp, 600 Volt AC, Screw Terminal, Wire Size: 10 AWG to 14 AWG, Copper Only

$ 33.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LFR600302SID

Rexel Part # 615964

UPC 07945818153

UNSPSC 39121629

Amps 30

Class R

Family / Style LFR

Mounting Panel

Poles 2

Type Fuse Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch