Littelfuse LFR60060-3CID Fuse Block, 60A, 3P, 600VAC, Class R

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LFR60060-3CID
  • Rexel Part Number:

    615994
  • UPC:

    079458181470

Fuse Block, Class R, 3 Pole, 60 Amp, 600V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #6 AWG Copper. DIN Rail Mountable.

$ 52.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LFR60060-3CID

Rexel Part # 615994

UPC 079458181470

UNSPSC 39121629

Amps 60

Class R

Mounting Box Lug

Poles 3

Type Fuse Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch