Littelfuse LFT60030-2C 30A, 2P, 600V, Class T Fuse Block

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LFT60030-2C
  • Rexel Part Number:

    680729
  • UPC:

    079458938654

Fuse Block, Class T, 2 Pole, 30 Amp, 600V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #2-4, 6-14 Copper. DIN Rail Mountable.

$ 34.05 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LFT60030-2C

Rexel Part # 680729

UPC 079458938654

UNSPSC 39121629

Amps 30

Class T

Mounting Box Lug

Poles 2

Type Fuse Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch