Littelfuse L60030M-1C Fuse Holder, 30A, 1P, 600VAC, Midget Series

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    L60030M-1C
  • Rexel Part Number:

    334189
  • UPC:

    079458009583

Fuse Block, Midget, 1 Pole, 30 Amp, 600V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #6 Copper.

$ 12.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # L60030M-1C

Rexel Part # 334189

UPC 079458009583

UNSPSC 39121629

Amps 30

Mounting Box Lug

Poles 1

Type Fuse Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch