Littelfuse L60030M-1PQ 30A, 1P, 600V, Midget Series Fuse Holder

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    L60030M-1PQ
  • Rexel Part Number:

    238356
  • UPC:

    079458000702

Fuse Block, Midget, 1 Pole, 30 Amp, 600V AC, Terminal Type: Pressure Plate with Quick Connect, Max. Current: 200000 Amp, Max. Wire Size: #10 Copper.

$ 7.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # L60030M-1PQ

Rexel Part # 238356

UPC 079458000702

UNSPSC 39121629

Amps 30

Mounting Pressure Plate

Poles 1

Type Fuse Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch