Littelfuse L60030M-1SQDINR Fuse Block, 30A, 1P, 600V, Midget Series, Screw QC Terminals

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    L60030M-1SQDINR
  • Rexel Part Number:

    680680
  • UPC:

    079458117936

Fuse Block, Midget, 1 Pole, 30 Amp, 600V AC, Terminal Type: Screw, Quick Connect Terminal, Max. Current: 200000 Amp, Max. Wire Size: #10 Copper. Mounting: DIN Rail.

$ 6.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # L60030M-1SQDINR

Rexel Part # 680680

UPC 079458117936

UNSPSC 39121629

Amps 30

Mounting DIN Ral

Poles 1

Type Fuse Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch