Littelfuse L60030M-2SQ Fuse Block, 30A, 2P, 600V, Midget Series, Screw QC Terminals

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    L60030M-2SQ
  • Rexel Part Number:

    406607
  • UPC:

    079458080117

Fuse Block, Midget, 2 Pole, 30 Amp, 600V AC, Terminal Type: Screw, Quick Connect Terminal, Max. Current: 200000 Amp, Max. Wire Size: #10 Copper.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # L60030M-2SQ

Rexel Part # 406607

UPC 079458080117

UNSPSC 39121629

Amps 30

Mounting Screw Terminal

Poles 2

Type Fuse Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch