Littelfuse L60030M-3C Fuse Holder, 30A, 3P, 600VAC, Midget Series

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    L60030M-3C
  • Rexel Part Number:

    603025
  • UPC:

    079458009606

Fuse Blocks, Blocks, Brand Or Series: Midget, Number Of Poles: 3 Pole, Amp Rating: 30, Voltage Rating: 600 Vac, Terminal Type: Box Lug, Material: Thermoplastic, Dimensions: 3 Length X 2.25 Width X 1.25 Depth Inch, Features: One-piece Fuseclip, Fuses: Mid

$ 36.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # L60030M-3C

Rexel Part # 603025

UPC 079458009606

UNSPSC 39121629

Amps 30

Class CC

Length 3 in

Mounting Box Lug

Poles 3

Product Depth 1 1/4 in

Product Height 2 1/4 in

Type Fuse Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch