Ferraz USCC3 Fuse Holder, Class CC, Ultra Safe, 3P, 30A, 600V AC/DC, 20kA

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    USCC3
  • Rexel Part Number:

    12424
  • UPC:

    78200182990

Fuse Holder, Class CC, Ultra Safe, 3-Pole, 30 Amp, 600 Volt AC/DC, DIN Rail Mount, 20 kAIC

$ 64.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # USCC3

Rexel Part # 12424

UPC 78200182990

UNSPSC 39121624

Amps 30

Class CC

Family / Style USCC

Interrupt Rating AC 20000

Mounting DIN Rail

Poles 3

Type Fuse Holder

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch