Allen-Bradley 1492-FB1J30 Fuse Holder, Class J, 30A, 1P, 110 - 600V

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-FB1J30
  • Rexel Part Number:

    18347
  • UPC:

    61132067296

Fuse Holder, Class J Type Fuses, 1 Pole, 30 Amp, 110 - 600 Volt, 2 in a Package

$ 32.18 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-FB1J30

Rexel Part # 18347

UPC 61132067296

UNSPSC 39121624

Amps 30

Family / Style 1492

Mounting Snap-On

Poles 1

Type Fuse Holder

Volts AC Range 110 - 600

Place your Will Call order by clicking the cart button next to the appropriate Branch