Ferraz USM3 Fuse Holder, Class M, 3P, 30A, 800VAC, 1000VDC, DIN Rail Mount

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    USM3
  • Rexel Part Number:

    13438
  • UPC:

    78200183000

Fuse Holder, Class M, 3-Pole, 30 Amp, 800 Volt AC, 1000 Volt DC, 200 kA/AC, 100 kA/DC, DIN Rail Mount

$ 53.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # USM3

Rexel Part # 13438

UPC 78200183000

UNSPSC 39121624

Amps 30

Class M

Family / Style USM

Interrupt Rating AC 200 kA

Interrupt Rating DC 100 kA

Mounting DIN Rail

Poles 3

Type Fuse Holder

Volts AC 800

Volts DC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch