Littelfuse LFPSJ60-3 Fuse Holder, Dead Front, 60A, 600V, 200kA, 3P, Indication

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LFPSJ60-3
  • Rexel Part Number:

    514703
  • UPC:

    07945818881

Fuse Holder, Dead Front, 60 Amp, 600 Volt AC, 200kA, 3-Pole, Indication

$ 114.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LFPSJ60-3

Rexel Part # 514703

UPC 07945818881

UNSPSC 39121629

Amps 60

Class J

Family / Style LFPS

Interrupt Rating AC 200000

Mounting DIN Rail

Poles 3

Type Fuse Holder

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch