Ferraz USM1I Fuse Holder, Class M, 1P, 30A, 800VAC, 1000VDC, DIN Rail Mount

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    USM1I
  • Rexel Part Number:

    11891
  • UPC:

    78200182997

Fuse Holder, Class M, 1-Pole, 30 Amp, 800 Volt AC, 1000 Volt DC, 200 kA/AC, 100 kA/DC, DIN Rail Mount, with Blown Fuse Indicator

$ 25.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # USM1I

Rexel Part # 11891

UPC 78200182997

UNSPSC 39121624

Amps 30

Class M (Midget)

Family / Style USM

Interrupt Rating AC 200000

Interrupt Rating DC 100000

Mounting DIN Rail

Poles 1

Type Fuse Holder

Volts AC 800

Volts DC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch