Littelfuse LPSM003ID 30A, 3P, 600V Fuse Holder

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LPSM003ID
  • Rexel Part Number:

    680716
  • UPC:

    079458029130

Fuse Holders, Holders, Type: Pressure Plate, #6-#14 Copper Wire, Number of Poles: 3 Pole, For Use With: 600 VAC, Amp Rating: 30 Amp, Material: Thermoplastic, 35 mm DIN Rail, 3.032 Length x 2.07 Width Inch, Fuse Type Midget, Mountable on 35mm Din Rail.

$ 71.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LPSM003ID

Rexel Part # 680716

UPC 079458029130

UNSPSC 39121624

Amps 30

Mounting Pressure Plate

Poles 3

Type Fuse Fuse Holder

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch