Square D DF81V Fuse Holder, Disconnect, 1P, 25A, 690VAC, Fingersafe

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    DF81V
  • Rexel Part Number:

    576952
  • UPC:

Fuse Holder, Disconnect, 1-Pole, 25 Amp, 600 Volt AC, Fingersafe

$ 14.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # DF81V

Rexel Part # 576952

UPC

UNSPSC 39121624

Amps 25

Family / Style DF

Poles 1

Type Fuse Holder

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch