Eaton DH162NRK 60A, 1P, 600VDC, HD Fusible Safety Switch, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH162NRK
  • Rexel Part Number:

    665085
  • UPC:

    786685375861

60 AMP, 1-Pole, Heavy Duty Safety Switch, Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor. Enclosure Dims: H: 16.35", W: 8.87", D: 5.25".

$ 1,361.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH162NRK

Rexel Part # 665085

UPC 786685375861

UNSPSC 39122205

Amps 60

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 1

Type Fused

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch