Eaton DH163NRK 100A, 1P, 600VDC, HD Fusible Safety Switch, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH163NRK
  • Rexel Part Number:

    655926
  • UPC:

    786685375878

100 AMP, 1-Pole, Heavy Duty Safety Switch, Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor. Enclosure Dims: H: 22.15", W: 11.84", D: 5.25".

$ 2,066.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH163NRK

Rexel Part # 655926

UPC 786685375878

UNSPSC 39122205

Amps 100

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 1

Type Fused

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch