ABB OS200J03 Fused Disconnect, 200 Amp, 3-Pole

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    OS200J03
  • Rexel Part Number:

    579209
  • UPC:

    662019161679

Fused Disconnect Switch. 200 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 4 - 300 MCM. For use with 6 mm Shafts and Handles. Does not include Lug Kit.

$ 1,769.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # OS200J03

Rexel Part # 579209

UPC 662019161679

UNSPSC 39122233

Amps 200

Mounting Base

Phase 3

Poles 3

Type Fused

Place your Will Call order by clicking the cart button next to the appropriate Branch