ABB OS30FAJ12 Disconnect Switch, Fused, 30A, 3P, 600VAC, Base/DIN Rail Mount

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    OS30FAJ12
  • Rexel Part Number:

    307555
  • UPC:

    804325415842

Fused Disconnect Switch. 30 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 14 - 4 AWG. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.

$ 359.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # OS30FAJ12

Rexel Part # 307555

UPC 804325415842

UNSPSC 39122233

Amps 30

Mounting Base

Phase 3

Poles 3

Type Fused

Place your Will Call order by clicking the cart button next to the appropriate Branch