ABB OS400J03 Fused Disconnect, 400 Amp, 3-Pole

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    OS400J03
  • Rexel Part Number:

    699583
  • UPC:

    662019481142

Fused Disconnect Switch. 400 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 2 - 600 MCM. For use with 12 mm Shafts and Handles. Does not include Lug Kit.

$ 2,385.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # OS400J03

Rexel Part # 699583

UPC 662019481142

UNSPSC 39122233

Amps 400

Mounting Base

Phase 3

Poles 3

Type Fused

Place your Will Call order by clicking the cart button next to the appropriate Branch