Allen-Bradley 194R-C30-1753-PYN2 Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Handle, Shaft, Tube

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194R-C30-1753-PYN2
  • Rexel Part Number:

    362624
  • UPC:

    88563014711

Disconnect Switch, Rotary, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Red/Yellow, NFPA Handle, 21 Inch Shaft, Guard Tube, NEMA 3/3R/4/4X/12

$ 442.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194R-C30-1753-PYN2

Rexel Part # 362624

UPC 88563014711

UNSPSC 39122233

Amps 30

Class CC

Family / Style 194R

IP/NEMA Rating 3/3R/4/4X/12

Length 21 in

Mounting Panel

Poles 3

Type Disconnect Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch