Allen-Bradley 194R-J30-1753-PYN2 AB 194R-J30-1753-PYN2 194R NEXTGEN

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194R-J30-1753-PYN2
  • Rexel Part Number:

    386394
  • UPC:

    88563019768

AB 194R-J30-1753-PYN2 194R NEXTGEN DISCONNECT SWITCH

$ 462.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194R-J30-1753-PYN2

Rexel Part # 386394

UPC 88563019768

UNSPSC 39121500

Amps 30

Class J

Color Red/Yellow

Family / Style 194R

IP/NEMA Rating 3/3R/4/4X/12

Length 21 in

Mounting Panel

Poles 3

Type Disconnect Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch