GE THMC3363 Disconnect Switch, Fuse/No-Fuse Kit, 100A, 240V AC/DC, 600VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THMC3363
  • Rexel Part Number:

    77736
  • UPC:

    78316401093

Disconnect Switch, Fuse/No-Fuse Kit, 100 Amp, 240 Volt AC/DC, 600 Volt AC

$ 246.33 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THMC3363

Rexel Part # 77736

UPC 78316401093

UNSPSC 39121717

Amps 100

Family / Style THM

Mounting Device

Poles 3

Type Disconnect Switch

Volts AC 240/600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch