Square D QMB362T1 Disconnect Switch, Fusible, 30A, 600VAC, 3P, Twin, QMB, 200kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QMB362T1
  • Rexel Part Number:

    52929
  • UPC:

    78590118597

Disconnect Switch, Fusible, 30 Amp, 600 Volt AC, 3-Pole, Twin, QMB, 200 kAIC

$ 1,682.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QMB362T1

Rexel Part # 52929

UPC 78590118597

UNSPSC 39121112

Amps 60

Class R

Family / Style QMB

Interrupt Rating AC 200000

Mounting Control Center

Opening 2

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch