Allen-Bradley 1494V-DJ644-A-D-E Disconnect Switch, Kit, 400A, 600VAC, 250VDC, Fusible, Type J

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1494V-DJ644-A-D-E
  • Rexel Part Number:

    14600
  • UPC:

    66207498060

Disconnect switch Kit, 400 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Longer Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 400 Amp Fuse Clips for Type J Fuse, Standard Lugs, Load and Line Side, Protective Fuse Cover with Door

$ 4,672.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1494V-DJ644-A-D-E

Rexel Part # 14600

UPC 66207498060

UNSPSC 39122233

Amps 400

Class J

Family / Style 1494V

Poles 3

Type Disconnect Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch