GE Industrial THMS34 Disconnect Switch, lever, 200A, 600VAC, 250VDC, QMR, 3P, 34kAIC

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THMS34
  • Rexel Part Number:

    275649
  • UPC:

    78316401126

Disconnect Switch, Lever, 3-Pole, 600 Volt AC, 200 Amp, QMR, Heavy Duty

$ 1,008.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THMS34

Rexel Part # 275649

UPC 78316401126

UNSPSC 39122233

Amps 200

Family / Style THM

Interrupt Rating AC 3400

Mounting Panel

Poles 3

Type Disconnect Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch