Allen-Bradley 194R-J30-1753-PYS1 Disconnect Switch, 30A, 600VAC, 250VDC, Fused, w/Handle, Shaft

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194R-J30-1753-PYS1
  • Rexel Part Number:

    555890
  • UPC:

    88563050783

Disconnect Switch, 30 Amp, 600 Volt AC, 250 Volt DC, Fused, w/Handle, Red/Yellow, S1, 12 Inch Shaft, Guard Tube, NEMA 3/3R/4/4X/12

$ 385.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194R-J30-1753-PYS1

Rexel Part # 555890

UPC 88563050783

UNSPSC 39122233

Amps 30

Class J

Color Red/Yellow

Family / Style 194R

IP/NEMA Rating 3

Length 12 in

Mounting Panel

Poles 3

Type Disconnect Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch