GE FD1200J Disconnect Switch, IEC Fusible, Class J, 200A, 600VAC, 250VDC, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    FD1200J
  • Rexel Part Number:

    174883
  • UPC:

    78316420344

Disconnect Switch, IEC, Fusible, 200 Amp, Class J, 600 Volt AC, 250 Volt DC, Open

$ 2,071.87 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # FD1200J

Rexel Part # 174883

UPC 78316420344

UNSPSC 39122205

Amps 200

Class J

Family / Style FD1

Mounting Panel

Poles 3

Type Disconnect Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch