Square D PQ3620G Busway, Fusible, Busplug, 200A, 600VAC, I-Line II, 3PH, 3W

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    PQ3620G
  • Rexel Part Number:

    140398
  • UPC:

    78590126393

Busway, Fusible, Busplug, 200 Amp, 600 Volt AC, I-Line II, 3-Phase, 4-Wire

$ 2,566.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # PQ3620G

Rexel Part # 140398

UPC 78590126393

UNSPSC 39131701

Amps 200

Family / Style I-Line II

Poles 3

Type Bus Plug

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch