Hubbell-Raco 823 Gang Box Device Cover, 4-Gang, 3/4" Raised

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    823
  • Rexel Part Number:

    25903
  • UPC:

    050169008232

Gang Box Device Cover, 4-Gang, 3/4" Raised, Drawn, Metallic.

$ 3,725.13 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 823

Rexel Part # 25903

UPC 050169008232

UNSPSC 39121304

Cubic Inches 20.3 in

Gangs 4

Material Metallic

Mounting Device

Product Depth 3/4 in

Type Gang Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch