Hubbell-Raco 824 Gang Box Device Cover, 5-Gang, 3/4" Raised

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    824
  • Rexel Part Number:

    37843
  • UPC:

    050169008249

Gang Box Device Cover, 5-Gang, 3/4" Raised, Drawn, Metallic.

$ 2,920.32 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 824

Rexel Part # 37843

UPC 050169008249

UNSPSC 39121304

Cubic Inches 25.5 in

Gangs 5

Material Metallic

Mounting Device

Product Depth 3/4 in

Type Gang Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch