Steel City 3 GC 4-11/16" Gang Box Device Cover, 3-Gang, 15/16" Raised, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    3 GC
  • Rexel Part Number:

    30810
  • UPC:

    785991129502

4-11/16 Inch Gang Box Device Cover, 3-Gang, 13/16 Inch Raised, Steel, Cubic Inches: 13.5"

$ 3,293.24 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 3 GC

Rexel Part # 30810

UPC 785991129502

UNSPSC 39121304

Cubic Inches 13.5 in

Gangs 3

Material Steel

Mounting Device

Product Depth 13/16 in

Product Height 8 13/16 in

Product Width 4 11/16 in

Type Gang Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch