Arlington FSR404S Gang Box,2-Gang,4.185" Deep,1/2and 3/4" KOs,Cubic inches:33

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FSR404S
  • Rexel Part Number:

    159679
  • UPC:

    018997005977

Gang Box, 2-Gang, Depth: 4.185 Inch, 2-Device, 1/2 and 3/4 Inch Knockouts, Cubic Inches: 33, Includes Bracket, Steel

$ 948.20 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FSR404S

Rexel Part # 159679

UPC 018997005977

UNSPSC 39121308

Cubic Inches 33 in

Gangs 2

Knockouts 1/2 in

Material Steel

Mounting Bracket

Product Depth 2.815 in

Product Height 4.25 in

Product Width 4.185 in

Type 4" Square

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch