Appleton 7G5075S Gang Box, 7-Gang, Welded, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    7G5075S
  • Rexel Part Number:

    438083
  • UPC:

    687855001668

7-Gang, MultiGang switch Box, Welded, Steel. 15-5/16” x 4-9/16” WxH, Side Knockouts: (10) 1/2, (8)(eccentric). Bottom Knockouts: (2) 1/2" (2) Eccentric, Cubic Inches: 127"

$ 25,745.33 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 7G5075S

Rexel Part # 438083

UPC 687855001668

UNSPSC 39121306

Cubic Inches 127 in

Gangs 7

Knockouts 1/2 in

Material Steel

Mounting Screw On

Product Depth 1 7/8 in

Type Gang Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch