Hubbell-Raco 943 Gang Box, 4-Gang, 2-1/2" Deep, 1/2" and 3/4" KOs, Welded, Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    943
  • Rexel Part Number:

    26676
  • UPC:

    050169009437

Gang Box, 4-Gang, Welded, Steel, Depth: 2-1/2 Inch. Width: 10-7/16 Inch, Side Knockouts: (4) Concentric KOs, Bottom Knockouts: (4) 3/4 Inch and (4) Concentric KOs, Top Knockouts: (4) 3/4 Inch and (4) Concentric KOs, Back Knockouts: (6) 1/2 Inch and (4) 3/4 Inch, Cubic Inches: 110.0 Inch.

$ 5,985.01 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 943

Rexel Part # 26676

UPC 050169009437

UNSPSC 39121303

Cubic Inches 110 in

Gangs 4

Knockouts 1/2 in

Material Steel

Mounting Screw On

Product Depth 2 1/2 in

Product Width 10 7/16 in

Type Gang Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch