Hubbell-Raco 944 Gang Box, 5-Gang, 2-1/2" Deep, 1/2" and 3/4" KOs, Welded, Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    944
  • Rexel Part Number:

    27122
  • UPC:

    050169009444

Gang Box, 5-Gang, Welded, Steel, Depth: 2-1/2 Inch. Width: 12-1/4 Inch, Side Knockouts: (4) Concentric KOs, Bottom Knockouts: (6) 3/4 Inch and (4) Concentric KOs, Top Knockouts: (6) 3/4 Inch and (4) Concentric KOs, Back Knockouts: (3) 1/2 Inch and (2) 3/4 Inch, Cubic Inches: 130 Inch.

$ 26,419.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 944

Rexel Part # 27122

UPC 050169009444

UNSPSC 39121303

Cubic Inches 130 in

Gangs 5

Knockouts 1/2 in

Material Steel

Mounting Screw On

Product Depth 2 1/2 in

Product Width 12 1/4 in

Type Gang Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch