Hubbell-Raco 951 Gang Box, 2-Gang, 1-5/8 Deep, 1/2" and 3/4" KOs, Welded, Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    951
  • Rexel Part Number:

    38116
  • UPC:

    050169009512

2-Gang, Non-Gangable, Gang Box, Welded, Metallic. Depth: 1-5/8". Width: 6-13/16". Side Knockouts: (3) 1/2", (2) 3/4" & (4) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (8) 1/2' & 3/4" Concentric KOs. Cubic Inches: 47.0".

$ 4,818.96 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 951

Rexel Part # 38116

UPC 050169009512

UNSPSC 39121303

Cubic Inches 47 in

Gangs 2

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 5/8 in

Type Gang Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch