Hubbell-Raco 955 Gang Box, 6-Gang, 1-5/8" Deep, 1/2" & 3/4" KOs, Welded, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    955
  • Rexel Part Number:

    37166
  • UPC:

    050169895504

6-Gang, Non-Gangable, Gang Box, Welded, Metallic. Depth: 1-5/8". Width: 14-1/16". (6) 1/2", (4) 3/4" & (4) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (16) 1/2" & 3/4" Concentric KOs. Cubic Inches: 98.5".

$ 21,941.23 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 955

Rexel Part # 37166

UPC 050169895504

UNSPSC 39121303

Cubic Inches 98.5 in

Gangs 6

Material Metallic

Mounting Device

Product Depth 1 5/8 in

Type Gang Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch