Steel City 3G 1/2 3/4 Gang Box, 3-Gang, 1-5/8 Deep, 1/2" and 3/4" KOs, Drawn, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    3G 1/2 3/4
  • Rexel Part Number:

    30831
  • UPC:

    785991129359

Gang Box, 3-Gang, 1-5/8 Deep, Width: 4-1/2 Inch, Side Knockouts: (3) 1/2 Inch and (2) 3/4 Inch, End Knockouts: (1) 1/2 Inch and (1) 3/4 Inch, Bottom Knockouts: (6) 1/2 Inch and (4) 3/4 Inch, Cubic Inches: 58.0, Drawn, Steel

$ 4,463.65 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 3G 1/2 3/4

Rexel Part # 30831

UPC 785991129359

UNSPSC 39121330

Cubic Inches 58 in

Gangs 3

Knockouts 1/2 in

Material Steel

Mounting Screw On

Product Depth 1 5/8 in

Product Width 4 1/2 in

Type Gang Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch