Steel City 4G 1/2 3/4 Gang Box, 4-Gang, 1-5/8 Deep, 1/2" and 3/4" KOs, Drawn, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    4G 1/2 3/4
  • Rexel Part Number:

    30738
  • UPC:

    785991130201

Gang Box, 4-Gang, 1-5/8 Deep, Width: 4-1/2 Inch, Side Knockouts: (3) 1/2 Inch and (3) 3/4 Inch, End Knockouts: (1) 1/2 Inch and (1) 3/4 Inch, Bottom Knockouts: (6) 1/2 Inch and (4) 3/4 Inch, Cubic Inches: 70.0, Drawn, Steel

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 4G 1/2 3/4

Rexel Part # 30738

UPC 785991130201

UNSPSC 39121330

Cubic Inches 70 in

Gangs 4

Knockouts 1/2 in

Material Steel

Mounting Screw On

Product Depth 1 5/8 in

Product Width 4 1/2 in

Type Gang Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch