Coleman Cable 09706-88-08 13 Amp, 125V AC, Garbage Disposal/General Pwr Sply, Length: 6ft, Black

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    09706-88-08
  • Rexel Part Number:

    38892
  • UPC:

    045131190039

Garbage Disposal/General Purpose, SJT, Power Supply Cord. Straight NEMA 5-15P, other end the jacket is removed and conductors stripped. Size/Number of Conductors: 16/3. Rating: 13 Amp, 125V AC. 1625 Watt. Length: 6 ft. Color: Black. For multiple uses incl

$ 3.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 09706-88-08

Rexel Part # 38892

UPC 045131190039

UNSPSC 26121629

Amps 13

Color Black

Conductors 3

Gauge 16

Length 6 ft

NEMA Configuration 5-15

Type Garbage Disposal Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch