Coleman Cable 09716-88-08 Garbage Disposal Cord, 6' Long, 14/3 SJTW, Black

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    09716-88-08
  • Rexel Part Number:

    138003
  • UPC:

    045131455374

Garbage Disposal/General Purpose, SJT, Power Supply Cord. Straight NEMA 5-15P, other end the jacket is removed and conductors stripped. Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 6 ft. Color: Black. For multiple uses incl

$ 4.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 09716-88-08

Rexel Part # 138003

UPC 045131455374

UNSPSC 26121629

Amps 15

Color Black

Conductors 3

Gauge 14

Length 6 ft

NEMA Configuration 5-15

Type Garbage Disposal Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch