Coleman Cable 09726-88-09 13 Amp, 125V AC, Garbage Disposal/General Pwr Sply, Length: 6ft, Gray

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    09726-88-09
  • Rexel Part Number:

    373815
  • UPC:

    045131441063

Garbage Disposal/General Purpose, SPT-3, Power Supply Cord. Right Angle Plug, other end Split and Stripped, NEMA 5-15P, Size/Number of Conductors: 16/3. Rating: 13 Amp, 125V AC. 1625 Watt. Shape: Flat, Length: 6 ft. Color: Gray

$ 2.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 09726-88-09

Rexel Part # 373815

UPC 045131441063

UNSPSC 26121629

Amps 13

Color Gray

Conductors 3

Gauge 16

Length 6 ft

NEMA Configuration 5-15

Type Garbage Disposal Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch