Coleman Cable 09733-88-09 13 Amp, 125V AC, Garbage Disposal/General Pwr Sply, Length: 3ft, Gray

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    09733-88-09
  • Rexel Part Number:

    257490
  • UPC:

    045131440264

Garbage Disposal/General Purpose, SPT-3, Power Supply Cord. Straight Plug, other end Split and Stripped, NEMA 5-15P, Size/Number of Conductors: 16/2. Rating: 13 Amp, 125V AC. 1625 Watt. Length: 3 ft. Color: Gray.

$ 1.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 09733-88-09

Rexel Part # 257490

UPC 045131440264

UNSPSC 26121629

Amps 13

Color Gray

Conductors 2

Gauge 16

Length 3 ft

NEMA Configuration 5-15

Type Garbage Disposal Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch