General Cable 02522.73.01 Power Supply Replacement Cord, 16/3 AWG, SPT-3, Black, 6'

  • Mfr/Brand Name:

    General Cable
  • Mfr Number:

    02522.73.01
  • Rexel Part Number:

    473742
  • UPC:

    07940702522

Power Supply Replacement Cord, 16/3 AWG, SPT-3, Black, 6', NEMA 5-15P, Straight Plug

$ 6.52 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand General Cable

Mfr Part # 02522.73.01

Rexel Part # 473742

UPC 07940702522

UNSPSC 26121636

Amps 15

Color Black

Conductors 3

Gauge 16

Length 6 ft

NEMA Configuration 5-15

Type Garbage Disposal Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch